Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Horace Small Sentry Plus Trouser, 100% Polyester, Black, 30 in Waist, 37 in Inseam, 1 ea

Catalog No. 502749490
Encompass_Preferred

The Sentry Plus Trouser is designed for professional workwear, offering a clean appearance and durable construction for daily use. These 100% polyester pants feature a gabardine weave with a wickable soil release finish and moisture management capabilities. The garment includes a lined crotch for comfort in men’s styles, along with reinforced stress points. Engineered for protection and functionality, it includes specialized waistband construction for an improved fit.

  • Material: 100% polyester
  • Weave: Gabardine
  • Weight: 7 oz. per square yard
  • Features: Permanent soil release, moisture management, and wrinkle recovery
  • Protection: UPF 30+
  • Closure: Brass ratcheting zipper and crush-proof hook and eye closure
  • Durability: Bartacks at all stress points
  • Care: Home wash or dry clean

Catalog No. 50-274-9490 Supplier Grainger Supplier No. 14U464
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Sentry Plus Trouser is designed for professional workwear, offering a clean appearance and durable construction for daily use. These 100% polyester pants feature a gabardine weave with a wickable soil release finish and moisture management capabilities. The garment includes a lined crotch for comfort in men’s styles, along with reinforced stress points. Engineered for protection and functionality, it includes specialized waistband construction for an improved fit.

  • Material: 100% polyester
  • Weave: Gabardine
  • Weight: 7 oz. per square yard
  • Features: Permanent soil release, moisture management, and wrinkle recovery
  • Protection: UPF 30+
  • Closure: Brass ratcheting zipper and crush-proof hook and eye closure
  • Durability: Bartacks at all stress points
  • Care: Home wash or dry clean

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.