Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Cartridge, Alumina N, Plus Long, Double Luer-Lock, 50/pk

Catalog No. 502269422 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Plus Long cartridges facilitate positive-pressure flow for rapid sample processing, attaching to pumps and syringes. They can also be used with vacuum-assisted flow devices and automated systems via removable reservoirs. Containing highly active alumina with neutral surface chemistry, they offer an extremely polar surface for analyte retention. This normal phase sorbent is more stable than silica under high pH, suitable for synthetic crude oil fractionation.

  • Application: Sample preparation
  • Units per package: 50 pk
  • Chemistry: Alumina N
  • Format: Plus Long Cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Particle size: 50–300 μm
  • Pore size: 120 Å
  • Sorbent weight: 1710 mg
  • Water wettable: Yes
  • pH range: 0 to 10
  • Material: Polypropylene
  • Hold up volume: 1.2 mL

This item is not returnable. View return policy
Catalog No. 50-226-9422 Supplier Waters Corp Supplier No. WAT020510DL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Plus Long cartridges facilitate positive-pressure flow for rapid sample processing, attaching to pumps and syringes. They can also be used with vacuum-assisted flow devices and automated systems via removable reservoirs. Containing highly active alumina with neutral surface chemistry, they offer an extremely polar surface for analyte retention. This normal phase sorbent is more stable than silica under high pH, suitable for synthetic crude oil fractionation.

  • Application: Sample preparation
  • Units per package: 50 pk
  • Chemistry: Alumina N
  • Format: Plus Long Cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Particle size: 50–300 μm
  • Pore size: 120 Å
  • Sorbent weight: 1710 mg
  • Water wettable: Yes
  • pH range: 0 to 10
  • Material: Polypropylene
  • Hold up volume: 1.2 mL

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.