Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Solid Phase Extraction Cartridge, Silica Sorbent, 690 mg, 55–105 μm

Catalog No. 50785656 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Polar sorbent, primarily used to adsorb analytes from non-polar solvents such as hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers.

  • Solid phase extraction product type
  • 50 units per package
  • Silica chemistry
  • Not endcapped
  • Classic cartridge format
  • Mass spec compatible
  • Normal-phase mode
  • Particle size: 55–105 μm
  • Pore size: 125 Å
  • Sorbent weight: 690 mg
  • Water wettable
  • pH range: 1 to 8 pH
  • Hold up volume: 2 mL

Catalog No. 50-785-656 Supplier Waters Corp Supplier No. WAT051900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polar sorbent, primarily used to adsorb analytes from non-polar solvents such as hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers.

  • Solid phase extraction product type
  • 50 units per package
  • Silica chemistry
  • Not endcapped
  • Classic cartridge format
  • Mass spec compatible
  • Normal-phase mode
  • Particle size: 55–105 μm
  • Pore size: 125 Å
  • Sorbent weight: 690 mg
  • Water wettable
  • pH range: 1 to 8 pH
  • Hold up volume: 2 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.