Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Vac Cartridge, Florisil, 1 g Sorbent, 6 cc

Catalog No. 50179651 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Florisil™ is an extremely polar sorbent, a blend of magnesium oxide and silica gel. This highly active and weakly basic sorbent is used to adsorb low to moderate polarity species from nonaqueous solutions. It is commonly utilized for pesticide analysis in various AOAC, EPA, and JPMHLW regulated methods for food and environmental samples.

  • Product type: Solid phase extraction
  • Units per package: 300 pk
  • Chemistry: Florisil
  • Endcapped: No
  • Format: Vac cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Particle size: 50 to 200 μm
  • Pore size: 60 Å
  • Sorbent substrate: Florisil
  • Sorbent weight: 1 g
  • Water wettable: Yes
  • Barrel size: 6 cc
  • Hold up volume: 2 mL

Catalog No. 50-179-651 Supplier Waters Corp Supplier No. 186006328
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Florisil™ is an extremely polar sorbent, a blend of magnesium oxide and silica gel. This highly active and weakly basic sorbent is used to adsorb low to moderate polarity species from nonaqueous solutions. It is commonly utilized for pesticide analysis in various AOAC, EPA, and JPMHLW regulated methods for food and environmental samples.

  • Product type: Solid phase extraction
  • Units per package: 300 pk
  • Chemistry: Florisil
  • Endcapped: No
  • Format: Vac cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Particle size: 50 to 200 μm
  • Pore size: 60 Å
  • Sorbent substrate: Florisil
  • Sorbent weight: 1 g
  • Water wettable: Yes
  • Barrel size: 6 cc
  • Hold up volume: 2 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.