Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Solid Phase Extraction Cartridge, Cyanopropyl (CN), 130 mg Sorbent, 55 to 105 μm

Catalog No. 50785176 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This silica-based polar bonded phase solid phase extraction cartridge can be used as a less polar alternative to silica in normal-phase applications or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. Typical applications include drug metabolites and pesticides.

  • Silica-based polar bonded phase.
  • Can be used as a less polar alternative to silica in normal-phase applications.
  • Can be used as a less hydrophobic alternative to C18 or C8 in reversed-phase applications.
  • Suitable for applications such as drug metabolites and pesticides.
  • Chemistry: Cyanopropyl (CN).
  • Endcapped for enhanced performance.
  • Compatible with mass spectrometry.
  • Particle size: 55 to 105 μm.
  • Pore size: 125 Å.
  • Sorbent weight: 130 mg.
  • Not water wettable.
  • pH range: 2 to 8.
  • Hold up volume: 0.3 mL.

Catalog No. 50-785-176 Supplier Waters Corp Supplier No. WAT023507
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silica-based polar bonded phase solid phase extraction cartridge can be used as a less polar alternative to silica in normal-phase applications or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. Typical applications include drug metabolites and pesticides.

  • Silica-based polar bonded phase.
  • Can be used as a less polar alternative to silica in normal-phase applications.
  • Can be used as a less hydrophobic alternative to C18 or C8 in reversed-phase applications.
  • Suitable for applications such as drug metabolites and pesticides.
  • Chemistry: Cyanopropyl (CN).
  • Endcapped for enhanced performance.
  • Compatible with mass spectrometry.
  • Particle size: 55 to 105 μm.
  • Pore size: 125 Å.
  • Sorbent weight: 130 mg.
  • Not water wettable.
  • pH range: 2 to 8.
  • Hold up volume: 0.3 mL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.