Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Alumina A Plus Long Cartridge, 1710 mg, 50 - 300 μm, 50/pk

Catalog No. 50818648 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Sep-Pak Alumina A Plus Long cartridges feature highly active, acidic alumina, offering an extremely polar surface for analyte retention and functioning as a Lewis acid. This normal phase sorbent provides greater stability than unfunctionalized silica under high pH conditions and acts as a low-capacity ion exchanger in aqueous media. Unaffected by high-energy radioactivity, they are suitable for radioactive compound isolation. Cartridges easily attach to pumps and syringes for positive-pressure flow or integrate with vacuum-assisted systems and automated platforms via removable reservoirs. The acidic alumina also uniquely interacts with aromatic compounds.

  • Mass spectrometry compatible.
  • Normal-phase mode.
  • Particle size: 50 to 300 μm.
  • Pore size: 120 Å.
  • Sorbent weight: 1710 mg.
  • Water wettable.
  • pH range: 0 to 10 pH.
  • Hold up volume: 1.2 mL.

Catalog No. 50-818-648 Supplier Waters Corp Supplier No. WAT020500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sep-Pak Alumina A Plus Long cartridges feature highly active, acidic alumina, offering an extremely polar surface for analyte retention and functioning as a Lewis acid. This normal phase sorbent provides greater stability than unfunctionalized silica under high pH conditions and acts as a low-capacity ion exchanger in aqueous media. Unaffected by high-energy radioactivity, they are suitable for radioactive compound isolation. Cartridges easily attach to pumps and syringes for positive-pressure flow or integrate with vacuum-assisted systems and automated platforms via removable reservoirs. The acidic alumina also uniquely interacts with aromatic compounds.

  • Mass spectrometry compatible.
  • Normal-phase mode.
  • Particle size: 50 to 300 μm.
  • Pore size: 120 Å.
  • Sorbent weight: 1710 mg.
  • Water wettable.
  • pH range: 0 to 10 pH.
  • Hold up volume: 1.2 mL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.