Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak SPE Short Cartridge, 300 mg, 80 μm, 50/pk

Catalog No. 50783715 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Sep-Pak PS2 Plus Short Cartridges are designed for solid-phase extraction, featuring a styrene-divinylbenzene sorbent with a bed mass of 300 mg per cartridge and an 80 μm particle size. They are supplied in a pack of 50 units, suitable for various laboratory applications.

  • Sorbent material: Styrene-divinylbenzene
  • Sorbent bed mass: 300 mg per cartridge
  • Particle size: 80 μm
  • Pack size: 50 per pack
  • Product type: SPE cartridges
  • Minimum pH: 0.0
  • Maximum pH: 14.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Matrix: Polymer
  • Particle morphology: Fully porous

Catalog No. 50-783-715 Supplier Waters Corp Supplier No. JJAN20131
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Sep-Pak PS2 Plus Short Cartridges are designed for solid-phase extraction, featuring a styrene-divinylbenzene sorbent with a bed mass of 300 mg per cartridge and an 80 μm particle size. They are supplied in a pack of 50 units, suitable for various laboratory applications.

  • Sorbent material: Styrene-divinylbenzene
  • Sorbent bed mass: 300 mg per cartridge
  • Particle size: 80 μm
  • Pack size: 50 per pack
  • Product type: SPE cartridges
  • Minimum pH: 0.0
  • Maximum pH: 14.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Matrix: Polymer
  • Particle morphology: Fully porous

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.