Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Cartridge, tC2, 400 mg Sorbent, 37–55 μm

Catalog No. 50785662 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This silica-based bonded phase cartridge features low hydrophobicity, making it suitable for methods requiring less retention than C8, with applications similar to C18 and C8.

  • Sorbent weight: 400 mg
  • Particle size: 37 to 55 μm
  • Units per package: 50
  • Chemistry: tC2
  • Endcapped: Yes
  • Format: Plus short cartridge
  • Mass spec compatibility: Yes
  • Mode: Reversed phase
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Water wettable: No
  • pH range min: 2 pH
  • pH range max: 8 pH
  • Hold up volume: 0.8 mL

Catalog No. 50-785-662 Supplier Waters Corp Supplier No. WAT052720
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silica-based bonded phase cartridge features low hydrophobicity, making it suitable for methods requiring less retention than C8, with applications similar to C18 and C8.

  • Sorbent weight: 400 mg
  • Particle size: 37 to 55 μm
  • Units per package: 50
  • Chemistry: tC2
  • Endcapped: Yes
  • Format: Plus short cartridge
  • Mass spec compatibility: Yes
  • Mode: Reversed phase
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Water wettable: No
  • pH range min: 2 pH
  • pH range max: 8 pH
  • Hold up volume: 0.8 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.