Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Vac Cartridge, PSA, 3 cc, 500 mg Sorbent, 50/pk

Catalog No. 502392445 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Vac Cartridge utilizes Primary Secondary Amine (PSA) for efficient sample preparation, purifying compounds by removing interfering substances. It is manufactured under strict quality standards.

  • Sorbent: Primary Secondary Amine (PSA).
  • Sorbent mass: 500 mg.
  • Cartridge volume: 3 cc.
  • Units per package: 50.
  • High ion-exchange capacity; strong affinity for fatty acids, pigments, sugars.
  • Removes organic acids & salts from biological fluids & water samples.
  • Purifies polar & non-polar compounds from aqueous samples.
  • Enriches target analytes.
  • Manufactured to cGMP, ISO 9001, ISO 13485 standards.
  • Flow rate: 1 to 10 mL/min.
  • Storage: 2°C to 8°C (36°F to 46°F).
  • Particle sizes: 37–55 μm.
  • Hold up volume: 0.8 mL.
  • Mass spectrometry compatible.

Catalog No. 50-239-2445 Supplier Waters Corp Supplier No. 186004536
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vac Cartridge utilizes Primary Secondary Amine (PSA) for efficient sample preparation, purifying compounds by removing interfering substances. It is manufactured under strict quality standards.

  • Sorbent: Primary Secondary Amine (PSA).
  • Sorbent mass: 500 mg.
  • Cartridge volume: 3 cc.
  • Units per package: 50.
  • High ion-exchange capacity; strong affinity for fatty acids, pigments, sugars.
  • Removes organic acids & salts from biological fluids & water samples.
  • Purifies polar & non-polar compounds from aqueous samples.
  • Enriches target analytes.
  • Manufactured to cGMP, ISO 9001, ISO 13485 standards.
  • Flow rate: 1 to 10 mL/min.
  • Storage: 2°C to 8°C (36°F to 46°F).
  • Particle sizes: 37–55 μm.
  • Hold up volume: 0.8 mL.
  • Mass spectrometry compatible.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.