Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Cartridge, Accell Plus QMA, Plus Light, Double Luer-Lock

Catalog No. 502269425 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is a Sep-Pak Accell Plus QMA Plus Light cartridge, distinguished by its double Luer-Lock adaptors. It contains a silica-based, hydrophilic, strong anion-exchanger with a large pore size (300 Å) designed for extracting anionic analytes in both aqueous and non-aqueous solutions.

  • Application: Sample preparation
  • Product type: Solid phase extraction
  • Carbon load: 6%
  • Chemistry: Accell plus QMA
  • Format: Plus light cartridge
  • Ion exchange capacity: 230 μeq/gram
  • Mass spec compatibility: Yes
  • Mode: Ion-exchange
  • Particle size: 37 to 55 μm
  • Pore size: 300 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 130 mg
  • Water wettable: Yes
  • pH range: 2 pH to 8 pH
  • Hold up volume: 0.4 mL

This item is not returnable. View return policy
Catalog No. 50-226-9425 Supplier Waters Corp Supplier No. WAT023525DL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a Sep-Pak Accell Plus QMA Plus Light cartridge, distinguished by its double Luer-Lock adaptors. It contains a silica-based, hydrophilic, strong anion-exchanger with a large pore size (300 Å) designed for extracting anionic analytes in both aqueous and non-aqueous solutions.

  • Application: Sample preparation
  • Product type: Solid phase extraction
  • Carbon load: 6%
  • Chemistry: Accell plus QMA
  • Format: Plus light cartridge
  • Ion exchange capacity: 230 μeq/gram
  • Mass spec compatibility: Yes
  • Mode: Ion-exchange
  • Particle size: 37 to 55 μm
  • Pore size: 300 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 130 mg
  • Water wettable: Yes
  • pH range: 2 pH to 8 pH
  • Hold up volume: 0.4 mL

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.