Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vac Cartridge, Accell Plus CM, 12 cc, 2 g, 37-55 μm

Catalog No. 50785768 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Sep-Pak Accell Plus CM Vac cartridges feature a silica-based, hydrophilic weak cation-exchanger with a large pore size. They are designed for extracting cationic analytes from aqueous and non-aqueous solutions, including cationic proteins, steroids, pesticides, and herbicides. These syringe-barrel-type cartridges are suitable for use with vacuum manifolds and automated SPE instruments.

  • Silica-based, hydrophilic weak cation-exchanger sorbent
  • Barrel size: 12 cc
  • Sorbent weight: 2 g
  • Particle size: 37 to 55 μm
  • Pore size: 300 Å
  • Ion exchange capacity: 370 μeq/gram
  • pH range: 2 to 8
  • Water wettable
  • Mass spec compatible

Catalog No. 50-785-768 Supplier Waters Corp Supplier No. WAT054635
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sep-Pak Accell Plus CM Vac cartridges feature a silica-based, hydrophilic weak cation-exchanger with a large pore size. They are designed for extracting cationic analytes from aqueous and non-aqueous solutions, including cationic proteins, steroids, pesticides, and herbicides. These syringe-barrel-type cartridges are suitable for use with vacuum manifolds and automated SPE instruments.

  • Silica-based, hydrophilic weak cation-exchanger sorbent
  • Barrel size: 12 cc
  • Sorbent weight: 2 g
  • Particle size: 37 to 55 μm
  • Pore size: 300 Å
  • Ion exchange capacity: 370 μeq/gram
  • pH range: 2 to 8
  • Water wettable
  • Mass spec compatible

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.