Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vac Cartridge, Accell Plus CM, 6 cc, 500 mg Sorbent, 37 to 55 μm

Catalog No. 50785750 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Vac cartridges contain a silica-based, hydrophilic weak cation-exchanger with a large pore size (300Å). They are designed for the extraction of cationic analytes in aqueous and non-aqueous solutions, making them ideal for isolating molecules such as cationic proteins. Other applications include the extraction of steroids, pesticides, and herbicides. These syringe-barrel-type cartridges are designed for use with vacuum manifolds and automated SPE instruments.

  • Contains a silica-based, hydrophilic weak cation-exchanger.
  • Sorbent mass: 500 mg.
  • Cartridge volume: 6 cc.
  • Particle size: 37 to 55 μm.
  • Ion exchange capacity: 370 μeq/gram.
  • Pore size: 300 Å.
  • Operates effectively within a 2 to 8 pH range.
  • Water wettable.
  • Hold up volume: 1.2 mL.
  • Units per package: 30.

Catalog No. 50-785-750 Supplier Waters Corp Supplier No. WAT054545
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Vac cartridges contain a silica-based, hydrophilic weak cation-exchanger with a large pore size (300Å). They are designed for the extraction of cationic analytes in aqueous and non-aqueous solutions, making them ideal for isolating molecules such as cationic proteins. Other applications include the extraction of steroids, pesticides, and herbicides. These syringe-barrel-type cartridges are designed for use with vacuum manifolds and automated SPE instruments.

  • Contains a silica-based, hydrophilic weak cation-exchanger.
  • Sorbent mass: 500 mg.
  • Cartridge volume: 6 cc.
  • Particle size: 37 to 55 μm.
  • Ion exchange capacity: 370 μeq/gram.
  • Pore size: 300 Å.
  • Operates effectively within a 2 to 8 pH range.
  • Water wettable.
  • Hold up volume: 1.2 mL.
  • Units per package: 30.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.