Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Accell Plus CM Vac Cartridge, 6 cc, 1 g Sorbent, 37 to 55 um

Catalog No. 50785759 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Sep-Pak Accell Plus CM Vac cartridges are silica-based, hydrophilic weak cation-exchangers (300Å pore size) for extracting cationic analytes from aqueous and non-aqueous solutions. They isolate molecules like cationic proteins, steroids, pesticides, and herbicides, and are compatible with vacuum manifolds and automated SPE instruments.

  • Sorbent is Accell Plus CM, a silica-based, hydrophilic weak cation-exchanger
  • Cartridge volume is 6 cc
  • Sorbent weight is 1 g
  • Particle size is 37 to 55 μm
  • Pore size is 300 Å
  • Units per package is 30 pk
  • Ion exchange capacity is 370 μeq/gram
  • Mass spec compatibility: Yes
  • Mode is Ion-Exchange
  • Sorbent substrate is Silica
  • Water wettable: Yes
  • pH range is 2 to 8 pH
  • Hold up volume is 1.9 mL

Catalog No. 50-785-759 Supplier Waters Corp Supplier No. WAT054590
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sep-Pak Accell Plus CM Vac cartridges are silica-based, hydrophilic weak cation-exchangers (300Å pore size) for extracting cationic analytes from aqueous and non-aqueous solutions. They isolate molecules like cationic proteins, steroids, pesticides, and herbicides, and are compatible with vacuum manifolds and automated SPE instruments.

  • Sorbent is Accell Plus CM, a silica-based, hydrophilic weak cation-exchanger
  • Cartridge volume is 6 cc
  • Sorbent weight is 1 g
  • Particle size is 37 to 55 μm
  • Pore size is 300 Å
  • Units per package is 30 pk
  • Ion exchange capacity is 370 μeq/gram
  • Mass spec compatibility: Yes
  • Mode is Ion-Exchange
  • Sorbent substrate is Silica
  • Water wettable: Yes
  • pH range is 2 to 8 pH
  • Hold up volume is 1.9 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.