Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vac Cartridge, Alumina N, 12 cc, 2 g

Catalog No. 50785767 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Alumina N Vac cartridges offer a neutral surface chemistry ideal for analyte retention due to their highly active grade of alumina. Suitable for applications like synthetic crude oil fractionation, they are designed for use with vacuum manifolds and automated solid phase extraction instruments.

  • Sorbent weight: 2 g.
  • Particle size: 50 to 300 μm.
  • Barrel size: 12 cc.
  • Units per package: 20.
  • Mass spectrometry compatible.
  • Normal-phase mode.
  • Pore size: 120 Å.
  • Water wettable.
  • pH range: 0 to 10 pH.

Catalog No. 50-785-767 Supplier Waters Corp Supplier No. WAT054630
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Alumina N Vac cartridges offer a neutral surface chemistry ideal for analyte retention due to their highly active grade of alumina. Suitable for applications like synthetic crude oil fractionation, they are designed for use with vacuum manifolds and automated solid phase extraction instruments.

  • Sorbent weight: 2 g.
  • Particle size: 50 to 300 μm.
  • Barrel size: 12 cc.
  • Units per package: 20.
  • Mass spectrometry compatible.
  • Normal-phase mode.
  • Pore size: 120 Å.
  • Water wettable.
  • pH range: 0 to 10 pH.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.