Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Vac Cartridge, Cyanopropyl (CN), 1 cc, 100 mg, 55–105 μm

Catalog No. 50785194 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This is a silica-based polar bonded phase that can be utilized as a less polar alternative to silica in normal-phase applications, or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. Typical applications for this product include drug metabolites and pesticides.

  • Silica-based polar bonded phase, offering versatility in normal-phase and reversed-phase applications.
  • Suitable for analyzing drug metabolites and pesticides.
  • Endcapped, mass spectrometry compatible, and not water wettable.
  • Operates within a pH range of 2 to 8.
  • Sorbent type: Cyanopropyl (CN); Cartridge volume: 1 cc; Sorbent mass: 100 mg.
  • Particle size: 55–105 μm.
  • Quantity per pack: 100.
  • Mode: Reversed phase; Pore size: 125 Å; Hold up volume: 0.2 mL.

Catalog No. 50-785-194 Supplier Waters Corp Supplier No. WAT023615
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a silica-based polar bonded phase that can be utilized as a less polar alternative to silica in normal-phase applications, or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. Typical applications for this product include drug metabolites and pesticides.

  • Silica-based polar bonded phase, offering versatility in normal-phase and reversed-phase applications.
  • Suitable for analyzing drug metabolites and pesticides.
  • Endcapped, mass spectrometry compatible, and not water wettable.
  • Operates within a pH range of 2 to 8.
  • Sorbent type: Cyanopropyl (CN); Cartridge volume: 1 cc; Sorbent mass: 100 mg.
  • Particle size: 55–105 μm.
  • Quantity per pack: 100.
  • Mode: Reversed phase; Pore size: 125 Å; Hold up volume: 0.2 mL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.