Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vac Cartridge, Cyanopropyl (CN), 1 cc, 50 mg Sorbent

Catalog No. 50785827 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product features a silica-based polar bonded phase. It can serve as a less polar substitute for silica in normal-phase applications, or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. Typical applications for this product include the analysis of drug metabolites and pesticides.

  • Sorbent type: Cyanopropyl (CN)
  • Sorbent substrate: Silica
  • Sorbent weight: 50 mg
  • Cartridge volume: 1 cc
  • Particle size: 55 – 105 μm
  • Endcapped: Yes
  • Format: Vac Cartridge
  • Mass spec compatibility: Yes
  • Mode: Reversed phase
  • Pore size: 125 Å
  • Water wettable: No
  • pH range: 2 to 8
  • Hold up volume: 0.13 mL

Catalog No. 50-785-827 Supplier Waters Corp Supplier No. WAT054975
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product features a silica-based polar bonded phase. It can serve as a less polar substitute for silica in normal-phase applications, or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. Typical applications for this product include the analysis of drug metabolites and pesticides.

  • Sorbent type: Cyanopropyl (CN)
  • Sorbent substrate: Silica
  • Sorbent weight: 50 mg
  • Cartridge volume: 1 cc
  • Particle size: 55 – 105 μm
  • Endcapped: Yes
  • Format: Vac Cartridge
  • Mass spec compatibility: Yes
  • Mode: Reversed phase
  • Pore size: 125 Å
  • Water wettable: No
  • pH range: 2 to 8
  • Hold up volume: 0.13 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.