Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vac Cartridge, Cyanopropyl (CN), 6 cc, 1 g Sorbent

Catalog No. 50785761 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This silica-based polar bonded phase can be utilized as a less polar alternative to silica in normal-phase applications or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. It is typically applied in areas such as drug metabolite analysis and pesticide residue studies.

  • Cyanopropyl (CN) chemistry
  • Endcapped
  • Vac cartridge format
  • Mass spec compatible
  • Reversed phase mode
  • Particle size 55–105 μm
  • Pore size 125 Å
  • Silica sorbent substrate
  • 1 g sorbent weight
  • Not water wettable
  • pH range 2 to 8
  • 6 cc barrel size
  • 2 mL hold up volume
  • 30 units per package

Catalog No. 50-785-761 Supplier Waters Corp Supplier No. WAT054600
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silica-based polar bonded phase can be utilized as a less polar alternative to silica in normal-phase applications or as a less hydrophobic alternative to C18 or C8 in reversed-phase applications. It is typically applied in areas such as drug metabolite analysis and pesticide residue studies.

  • Cyanopropyl (CN) chemistry
  • Endcapped
  • Vac cartridge format
  • Mass spec compatible
  • Reversed phase mode
  • Particle size 55–105 μm
  • Pore size 125 Å
  • Silica sorbent substrate
  • 1 g sorbent weight
  • Not water wettable
  • pH range 2 to 8
  • 6 cc barrel size
  • 2 mL hold up volume
  • 30 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.