Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Vac Cartridge, Florisil, 1 cc, 50 mg Sorbent

Catalog No. 50785829 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is a polar, highly active, weakly basic sorbent designed for the adsorption of low to moderate polarity species from nonaqueous solutions.

  • Sorbent type: Florisil
  • Cartridge volume: 1 cc
  • Sorbent amount: 50 mg
  • Particle size: 50 to 200 μm
  • Pore size: 60 Å
  • Format: Vac cartridge
  • Mode: Normal-phase
  • Mass spec compatibility: Yes
  • Water wettable: Yes
  • Hold up volume: 0.12 mL
  • Units per package: 100 pk

Catalog No. 50-785-829 Supplier Waters Corp Supplier No. WAT054985
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a polar, highly active, weakly basic sorbent designed for the adsorption of low to moderate polarity species from nonaqueous solutions.

  • Sorbent type: Florisil
  • Cartridge volume: 1 cc
  • Sorbent amount: 50 mg
  • Particle size: 50 to 200 μm
  • Pore size: 60 Å
  • Format: Vac cartridge
  • Mode: Normal-phase
  • Mass spec compatibility: Yes
  • Water wettable: Yes
  • Hold up volume: 0.12 mL
  • Units per package: 100 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.