Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vac Cartridge, Florisil, 1 g, 6 cc, 50-200 μm

Catalog No. 50785509 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Sep-Pak Florisil Vac Cartridges feature an extremely polar sorbent, a blend of magnesium oxide and silica gel, designed to adsorb low to moderate polarity species from nonaqueous solutions. They are widely used for pesticide analysis in various regulated methods for food and environmental samples.

  • Sorbent type: Florisil™ (magnesium oxide and silica gel blend).
  • Sorbent weight: 1 g.
  • Cartridge volume: 6 cc.
  • Particle size: 50–200 μm.
  • Pore size: 60 Å.
  • Mode: Normal-phase.
  • Mass spec compatible and water wettable.
  • Hold up volume: 2 mL.
  • Pack quantity: 30.
  • Suitable for low-level GC and LC analysis.
  • Manufactured with strict quality control for minimal residual extractables.

Catalog No. 50-785-509 Supplier Waters Corp Supplier No. WAT043390
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Sep-Pak Florisil Vac Cartridges feature an extremely polar sorbent, a blend of magnesium oxide and silica gel, designed to adsorb low to moderate polarity species from nonaqueous solutions. They are widely used for pesticide analysis in various regulated methods for food and environmental samples.

  • Sorbent type: Florisil™ (magnesium oxide and silica gel blend).
  • Sorbent weight: 1 g.
  • Cartridge volume: 6 cc.
  • Particle size: 50–200 μm.
  • Pore size: 60 Å.
  • Mode: Normal-phase.
  • Mass spec compatible and water wettable.
  • Hold up volume: 2 mL.
  • Pack quantity: 30.
  • Suitable for low-level GC and LC analysis.
  • Manufactured with strict quality control for minimal residual extractables.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.