Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Vac Cartridge, Florisil, 5 g Sorbent, 20 cc Barrel, 50 to 200 μm

Catalog No. 50785505 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Florisil 20 cc Vac Cartridge is a polar, weakly basic sorbent for adsorbing low to moderate polarity species from nonaqueous solutions. It's a chromatographic tool for sample enrichment and purification, sealed in a non-contaminating poly-foil bag, with packings for repeatable activity and capacity.

  • Florisil chemistry: polar, weakly basic
  • Vac cartridge for solid phase extraction (SPE)
  • Mass spec compatible; Normal-phase mode
  • Particle size: 50 to 200 μm; Pore size: 60 Å
  • Sorbent: 5 g; Barrel: 20 cc; Hold up volume: 8 mL
  • Water wettable; ideal for pesticide analysis
  • Features 20 μm frit (HD/UHMW polyethylene)
  • Frit provides solvent resistance, low extractables, strong flow, depth filtration
  • Facilitates safe, efficient sample extraction/transport; Minimizes spills/loss

Catalog No. 50-785-505 Supplier Waters Corp Supplier No. WAT043370
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Florisil 20 cc Vac Cartridge is a polar, weakly basic sorbent for adsorbing low to moderate polarity species from nonaqueous solutions. It's a chromatographic tool for sample enrichment and purification, sealed in a non-contaminating poly-foil bag, with packings for repeatable activity and capacity.

  • Florisil chemistry: polar, weakly basic
  • Vac cartridge for solid phase extraction (SPE)
  • Mass spec compatible; Normal-phase mode
  • Particle size: 50 to 200 μm; Pore size: 60 Å
  • Sorbent: 5 g; Barrel: 20 cc; Hold up volume: 8 mL
  • Water wettable; ideal for pesticide analysis
  • Features 20 μm frit (HD/UHMW polyethylene)
  • Frit provides solvent resistance, low extractables, strong flow, depth filtration
  • Facilitates safe, efficient sample extraction/transport; Minimizes spills/loss

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.