Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Florisil Vac Cartridge, 100 mg Sorbent, 50 to 200 μm Particle Size, 1 cc Barrel Size

Catalog No. 50785191 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Sep-Pak Florisil Vac Cartridge features a polar, highly active, weakly basic sorbent designed for the adsorption of low to moderate polarity species from nonaqueous solutions. It is suitable for a wide range of laboratory applications.

  • Solid Phase Extraction product type.
  • Florisil chemistry.
  • Vac Cartridge format.
  • Mass spectrometry compatible.
  • Normal-phase mode.
  • Particle size: 50 to 200 μm.
  • Pore size: 60 Å.
  • Florisil sorbent substrate.
  • Sorbent weight: 100 mg.
  • Water wettable.
  • Barrel size: 1 cc.
  • Hold up volume: 0.2 mL.

Catalog No. 50-785-191 Supplier Waters Corp Supplier No. WAT023600
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Sep-Pak Florisil Vac Cartridge features a polar, highly active, weakly basic sorbent designed for the adsorption of low to moderate polarity species from nonaqueous solutions. It is suitable for a wide range of laboratory applications.

  • Solid Phase Extraction product type.
  • Florisil chemistry.
  • Vac Cartridge format.
  • Mass spectrometry compatible.
  • Normal-phase mode.
  • Particle size: 50 to 200 μm.
  • Pore size: 60 Å.
  • Florisil sorbent substrate.
  • Sorbent weight: 100 mg.
  • Water wettable.
  • Barrel size: 1 cc.
  • Hold up volume: 0.2 mL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.