Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Vac Cartridge, Aminopropyl (NH2), 3 cc, 500 mg

Catalog No. 50782101 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Sep-Pak Amino Propyl (NH2) Vac cartridges feature a moderately polar, silica-based bonded phase with a weakly basic surface. This sorbent functions as a polar sorbent for acidic/basic analytes or as a weak anion exchanger below pH 8. Applications include extraction of phenols, phenolic pigments, petroleum fractionation, saccharides, drugs, and metabolites. These syringe-barrel cartridges are designed for use with vacuum manifolds and automated SPE instruments.

  • Chemistry: Aminopropyl (NH2)
  • Endcapped: No
  • Format: Vac Cartridge
  • Mass Spec compatibility: Yes
  • Mode: Reversed Phase
  • Particle size: 55 – 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 500 mg
  • Water wettable: No
  • pH range min: 2 pH
  • pH range max: 8 pH
  • Barrel size: 3 cc
  • Hold up volume: 0.8 mL

Catalog No. 50-782-101 Supplier Waters Corp Supplier No. 186003974
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sep-Pak Amino Propyl (NH2) Vac cartridges feature a moderately polar, silica-based bonded phase with a weakly basic surface. This sorbent functions as a polar sorbent for acidic/basic analytes or as a weak anion exchanger below pH 8. Applications include extraction of phenols, phenolic pigments, petroleum fractionation, saccharides, drugs, and metabolites. These syringe-barrel cartridges are designed for use with vacuum manifolds and automated SPE instruments.

  • Chemistry: Aminopropyl (NH2)
  • Endcapped: No
  • Format: Vac Cartridge
  • Mass Spec compatibility: Yes
  • Mode: Reversed Phase
  • Particle size: 55 – 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 500 mg
  • Water wettable: No
  • pH range min: 2 pH
  • pH range max: 8 pH
  • Barrel size: 3 cc
  • Hold up volume: 0.8 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.