Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Cartridge, Accell Plus QMA, 500 mg Sorbent, 37-55 μm, 20 mL

Catalog No. 50785742 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Sep-Pak Accell Plus QMA Vac RC cartridges are silica-based, hydrophilic, strong anion-exchangers with a 300Å pore size. They extract anionic analytes from aqueous and non-aqueous solutions, suitable for isolating larger molecules. A 20 mL funnel-shaped reservoir facilitates processing larger sample volumes with robotic equipment or vacuum manifolds.

  • Chemistry: Accell Plus QMA
  • Format: Vac RC Cartridge
  • Ion exchange capacity: 230 μeq/gram
  • Mass spec compatibility: Yes
  • Mode: Ion-Exchange
  • Particle size: 37 to 55 μm
  • Pore size: 300 Å
  • Water wettable: Yes
  • pH range: 2 to 8
  • Barrel size: 20 mL
  • Hold up volume: 1.1 mL
  • Units per package: 50 pk

Catalog No. 50-785-742 Supplier Waters Corp Supplier No. WAT054500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sep-Pak Accell Plus QMA Vac RC cartridges are silica-based, hydrophilic, strong anion-exchangers with a 300Å pore size. They extract anionic analytes from aqueous and non-aqueous solutions, suitable for isolating larger molecules. A 20 mL funnel-shaped reservoir facilitates processing larger sample volumes with robotic equipment or vacuum manifolds.

  • Chemistry: Accell Plus QMA
  • Format: Vac RC Cartridge
  • Ion exchange capacity: 230 μeq/gram
  • Mass spec compatibility: Yes
  • Mode: Ion-Exchange
  • Particle size: 37 to 55 μm
  • Pore size: 300 Å
  • Water wettable: Yes
  • pH range: 2 to 8
  • Barrel size: 20 mL
  • Hold up volume: 1.1 mL
  • Units per package: 50 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.