Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Cartridge, Silica, 3 cc, 500 mg, 55–105 μm

Catalog No. 50785416 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This polar sorbent is primarily used for sample extraction and preparation, adsorbing analytes from non-polar solvents. It facilitates easy extraction and transfer of solvents, solutions, and samples without spillage or loss. Serving as a precision chromatographic instrument, it enriches and purifies samples. The polar stationary phase enables analyte retention through hydrogen bonding, dipole-dipole interactions, or cation exchange in aqueous samples.

  • Sorbent type: Silica
  • Cartridge volume: 3 cc
  • Sorbent weight: 500 mg
  • Particle size: 55 to 105 μm
  • Units per package: 50
  • Endcapped: No
  • Format: Vac RC Cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Pore size: 125 Å
  • Water wettable: Yes
  • pH range: 1 to 8
  • Hold up volume: 1.2 mL

Catalog No. 50-785-416 Supplier Waters Corp Supplier No. WAT036950
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polar sorbent is primarily used for sample extraction and preparation, adsorbing analytes from non-polar solvents. It facilitates easy extraction and transfer of solvents, solutions, and samples without spillage or loss. Serving as a precision chromatographic instrument, it enriches and purifies samples. The polar stationary phase enables analyte retention through hydrogen bonding, dipole-dipole interactions, or cation exchange in aqueous samples.

  • Sorbent type: Silica
  • Cartridge volume: 3 cc
  • Sorbent weight: 500 mg
  • Particle size: 55 to 105 μm
  • Units per package: 50
  • Endcapped: No
  • Format: Vac RC Cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Pore size: 125 Å
  • Water wettable: Yes
  • pH range: 1 to 8
  • Hold up volume: 1.2 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.