Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak Silica Vac RC Cartridge, 100 mg Sorbent, 55 to 105 μm, Normal-phase

Catalog No. 50785414 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is a polar sorbent primarily used for adsorbing analytes from non-polar solvents such as hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers. It is a solid phase extraction product with a silica chemistry and is compatible with mass spectrometry.

  • Chemistry: Silica
  • Endcapped: No
  • Format: Vac RC Cartridge
  • Mass spectrometry compatible
  • Mode: Normal-phase
  • Particle size: 55 to 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 100 mg
  • Water wettable
  • pH range: 1 to 8 pH
  • Hold up volume: 0.25 mL
  • Units per package: 50

Catalog No. 50-785-414 Supplier Waters Corp Supplier No. WAT036940
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a polar sorbent primarily used for adsorbing analytes from non-polar solvents such as hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers. It is a solid phase extraction product with a silica chemistry and is compatible with mass spectrometry.

  • Chemistry: Silica
  • Endcapped: No
  • Format: Vac RC Cartridge
  • Mass spectrometry compatible
  • Mode: Normal-phase
  • Particle size: 55 to 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 100 mg
  • Water wettable
  • pH range: 1 to 8 pH
  • Hold up volume: 0.25 mL
  • Units per package: 50

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.