Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Vac RC Cartridge, tC18, 3 cc, 500 mg Sorbent, 37–55 μm

Catalog No. 50785515 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is a silica-based bonded phase with strong hydrophobicity. It features trifunctional bonding chemistry, which contributes to increased hydrolytic stability. Its applications are similar to those of C18 cartridges.

  • Chemistry: tC18
  • Endcapped: Yes
  • Format: Vac RC Cartridge
  • Mass spec compatibility: Yes
  • Mode: Reversed phase
  • Particle size: 37–55 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 500 mg
  • Water wettable: No
  • pH range: 2 to 8 pH
  • Barrel size: 3 cc
  • Hold up volume: 1 mL

Catalog No. 50-785-515 Supplier Waters Corp Supplier No. WAT043425
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a silica-based bonded phase with strong hydrophobicity. It features trifunctional bonding chemistry, which contributes to increased hydrolytic stability. Its applications are similar to those of C18 cartridges.

  • Chemistry: tC18
  • Endcapped: Yes
  • Format: Vac RC Cartridge
  • Mass spec compatibility: Yes
  • Mode: Reversed phase
  • Particle size: 37–55 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 500 mg
  • Water wettable: No
  • pH range: 2 to 8 pH
  • Barrel size: 3 cc
  • Hold up volume: 1 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.