Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Vac Cartridge, Silica, 1 cc, 50 mg Sorbent

Catalog No. 50785828 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

A polar sorbent primarily used for adsorbing analytes from non-polar solvents, including hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers.

  • Sorbent type: silica
  • Format: vac cartridge
  • Mass spec compatibility: yes
  • Mode: normal-phase
  • Particle size: 55 to 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: silica
  • Sorbent weight: 50 mg
  • Water wettable: yes
  • pH range: 1 to 8 pH
  • Barrel size: 1 cc
  • Hold up volume: 0.15 mL
  • Units per package: 100 pk

Catalog No. 50-785-828 Supplier Waters Corp Supplier No. WAT054980
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A polar sorbent primarily used for adsorbing analytes from non-polar solvents, including hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers.

  • Sorbent type: silica
  • Format: vac cartridge
  • Mass spec compatibility: yes
  • Mode: normal-phase
  • Particle size: 55 to 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: silica
  • Sorbent weight: 50 mg
  • Water wettable: yes
  • pH range: 1 to 8 pH
  • Barrel size: 1 cc
  • Hold up volume: 0.15 mL
  • Units per package: 100 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.