Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Vac Cartridge, Silica, 100 mg, 1 cc

Catalog No. 50785190 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This is a polar sorbent primarily used to adsorb analytes from non-polar solvents such as hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers.

  • Chemistry: Silica
  • Endcapped: No
  • Format: Vac Cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Particle size: 55 to 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 100 mg
  • Water wettable: Yes
  • pH range: 1 pH to 8 pH
  • Barrel size: 1 cc
  • Hold up volume: 0.25 mL

Catalog No. 50-785-190 Supplier Waters Corp Supplier No. WAT023595
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a polar sorbent primarily used to adsorb analytes from non-polar solvents such as hydrocarbons, chloro- or fluoro-substituted hydrocarbons, or less polar esters and ethers.

  • Chemistry: Silica
  • Endcapped: No
  • Format: Vac Cartridge
  • Mass spec compatibility: Yes
  • Mode: Normal-phase
  • Particle size: 55 to 105 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 100 mg
  • Water wettable: Yes
  • pH range: 1 pH to 8 pH
  • Barrel size: 1 cc
  • Hold up volume: 0.25 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.