Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Vac Cartridge, tC18, 100 mg Sorbent, 37 – 55 μm

Catalog No. 50785401 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Vac Cartridge features a silica-based bonded phase with strong hydrophobicity. Its trifunctional bonding chemistry provides increased hydrolytic stability. It is suitable for applications similar to C18 cartridges.

  • Sorbent type: tC18 silica-based bonded phase
  • 100 mg sorbent per cartridge
  • Particle size: 37 – 55 μm
  • Cartridge volume: 1 cc
  • Pore size: 125 Å
  • pH range: 2 to 8 pH
  • Not water wettable
  • Endcapped for enhanced performance
  • Reversed phase mode
  • Mass spectrometer compatible
  • Hold up volume: 0.25 mL

Catalog No. 50-785-401 Supplier Waters Corp Supplier No. WAT036820
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vac Cartridge features a silica-based bonded phase with strong hydrophobicity. Its trifunctional bonding chemistry provides increased hydrolytic stability. It is suitable for applications similar to C18 cartridges.

  • Sorbent type: tC18 silica-based bonded phase
  • 100 mg sorbent per cartridge
  • Particle size: 37 – 55 μm
  • Cartridge volume: 1 cc
  • Pore size: 125 Å
  • pH range: 2 to 8 pH
  • Not water wettable
  • Endcapped for enhanced performance
  • Reversed phase mode
  • Mass spectrometer compatible
  • Hold up volume: 0.25 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.