Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak tC2 Vac Cartridge, 1 g Sorbent, 37–55 μm

Catalog No. 50785659 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Waters Sep-Pak tC2 6 cc Vac Cartridge is a solid phase extraction cartridge featuring a silica-based bonded phase with low hydrophobicity. It is suitable for applications that require less retention compared to C18 and C8 chemistries.

  • Silica-based bonded phase with low hydrophobicity character
  • Applications similar to C18 and C8 for methods requiring less retention
  • Solid phase extraction product type
  • tC2 chemistry
  • Endcapped: Yes
  • Format: Vac Cartridge
  • Mass Spec compatibility: Yes
  • Mode: Reversed Phase
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 1 g
  • Water wettable: No
  • pH range: 2 to 8
  • Barrel size: 6 cc
  • Hold up volume: 1.9 mL
  • Units per package: 30

Catalog No. 50-785-659 Supplier Waters Corp Supplier No. WAT052705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Waters Sep-Pak tC2 6 cc Vac Cartridge is a solid phase extraction cartridge featuring a silica-based bonded phase with low hydrophobicity. It is suitable for applications that require less retention compared to C18 and C8 chemistries.

  • Silica-based bonded phase with low hydrophobicity character
  • Applications similar to C18 and C8 for methods requiring less retention
  • Solid phase extraction product type
  • tC2 chemistry
  • Endcapped: Yes
  • Format: Vac Cartridge
  • Mass Spec compatibility: Yes
  • Mode: Reversed Phase
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Sorbent weight: 1 g
  • Water wettable: No
  • pH range: 2 to 8
  • Barrel size: 6 cc
  • Hold up volume: 1.9 mL
  • Units per package: 30

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.