Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glas Col LLC SEPARATORY FUNNEL FLOOR SHAKER
SDP

Catalog No. NC3712435
Encompass_Preferred

  • Nutating 3D shaking action for comprehensive agitation
  • Speed range: 10-160 cycles/min or 10-170 rpm
  • Configured to hold four 2-liter separatory funnels
  • Maximum capacity of up to eight 2-liter separatory funnels
  • Load weight capacity: 80 lbs (36.3 kg) for floor model
  • Electrical rating: 120 V
  • Electrical connection: 6-ft., 3-wire cord
  • User-friendly touchscreen interface for control
  • Platform material: stainless steel
  • Design includes "Lazy Susan" for 360-degree rotation
  • Base dimensions: 27.25 in W x 30.25 in D x 26 in H
  • Platform working height: 36 in
  • Compatible with fume hoods: true
  • Unit weight: 400 lbs (181 kg)

Catalog No. NC3712435 Supplier Glas Col LLC Supplier No. 099A NSF122H
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Nutating 3D shaking action for comprehensive agitation
  • Speed range: 10-160 cycles/min or 10-170 rpm
  • Configured to hold four 2-liter separatory funnels
  • Maximum capacity of up to eight 2-liter separatory funnels
  • Load weight capacity: 80 lbs (36.3 kg) for floor model
  • Electrical rating: 120 V
  • Electrical connection: 6-ft., 3-wire cord
  • User-friendly touchscreen interface for control
  • Platform material: stainless steel
  • Design includes "Lazy Susan" for 360-degree rotation
  • Base dimensions: 27.25 in W x 30.25 in D x 26 in H
  • Platform working height: 36 in
  • Compatible with fume hoods: true
  • Unit weight: 400 lbs (181 kg)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.