Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Separatory Funnel Platform

Catalog No. 01922107 Shop All OHAUS Products
Change view
Click to view available options
Holds:
3 Separatory Funnels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-922-107 3 Separatory Funnels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-107 Supplier OHAUS™ Supplier No. 30400083
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Separatory Funnel Platform designed to hold irregular samples or traditional flask clamps and tube racks.

  • OHAUS offers a range of shaker accessories to meet specific sample requirements
  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Holds 3 Separatory Funnels
Product Type Funnel Platform
Material Stainless Steel
Depth (English) 18.00 in.
Depth (Metric) 45.70 cm
Dimensions (L x W) 45.7 x 45.7 cm
Length (English) 18.00 in.
Length (Metric) 45.70 cm
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Description Separatory Funnel Platform 46 X 46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.