Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Sephadex™ G-25

Catalog No. 0219525410 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 g
50 g
100 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-195-25410 10 g
02-195-25450 50 g
02-195-25480 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-195-25410 Supplier MP Biomedicals™ Supplier No. 0219525410
Add to Cart
Add to Cart

Used in affinity chromatography, protein chromatography and gel filtration chromatography. Sephadex™ G-25 is a gel filtration medium that has been used to study the acceleration of diabetic wound healing and the treatment of epithelial damage.

  • Gel filtration medium used in affinity chromatography, protein chromatography and gel filtration chromatography
  • Has been used to study the acceleration of diabetic wound healing and the treatment of epithelial damage
TRUSTED_SUSTAINABILITY

Specifications

Quantity 10 g
Flow Rate 100 to 150 cm/hr.
Product Type Sephadex G-25 Media
Format Powder
Content And Storage Store at Room Temperature (15°C to 30°C)
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.