Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sep-Pak tC18 96-well Plate, 40 mg Sorbent, 37 to 55 μm

Catalog No. 50819114 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Sep-Pak tC18 96-well Plate from Waters is a silica-based solid phase extraction (SPE) product designed for high-throughput laboratory applications. This product features a tC18 bonded phase with strong hydrophobicity and trifunctional bonding chemistry, which enhances hydrolytic stability compared to conventional C18 phases. The innovative 96-well plate design ensures compatibility with most liquid handling and SPE automation systems.

  • Chemistry: tC18
  • Format: 96-well Plate
  • Sorbent substrate: silica
  • Sorbent weight: 40 mg
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Carbon load: 17%
  • Endcapped: Yes
  • Mode: Reversed Phase
  • Mass spec compatibility: Yes
  • Water wettable: No
  • pH range: 2 to 8 pH
  • Material: polypropylene
  • Number of wells: 96

Catalog No. 50-819-114 Supplier Waters Corp Supplier No. 186002320
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Sep-Pak tC18 96-well Plate from Waters is a silica-based solid phase extraction (SPE) product designed for high-throughput laboratory applications. This product features a tC18 bonded phase with strong hydrophobicity and trifunctional bonding chemistry, which enhances hydrolytic stability compared to conventional C18 phases. The innovative 96-well plate design ensures compatibility with most liquid handling and SPE automation systems.

  • Chemistry: tC18
  • Format: 96-well Plate
  • Sorbent substrate: silica
  • Sorbent weight: 40 mg
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Carbon load: 17%
  • Endcapped: Yes
  • Mode: Reversed Phase
  • Mass spec compatibility: Yes
  • Water wettable: No
  • pH range: 2 to 8 pH
  • Material: polypropylene
  • Number of wells: 96

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.