Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Septa Barrier

Catalog No. 111010356 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
20, 40 or 60 mL Vial
22 mL Vial
4 mL Vial
7 mL Vial
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-101-0356 20, 40 or 60 mL Vial
11-101-0833 22 mL Vial
11-101-0919 4 mL Vial
11-101-0904 7 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0356 Supplier MilliporeSigma™ Supelco™ Supplier No. 27190U
Add to Cart
Add to Cart

Septa barrier silicone bonded to aluminum

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 22 mm
Material Aluminum, Silicone
No. per Pack 100
Style Septum type Barrier
Thickness (English) 0.1 in.
For Use With (Equipment) 20, 40 or 60 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.