Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Septum
GREENER_CHOICESDP

Catalog No. 31501978 Shop All Kemtech Products
Change view
Click to view available options
Closure Size:
8 mm
13 mm
14 mm
20 mm
25 mm
32 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
31-501-978 20 mm
31-501-586 14 mm
31-501-587 25 mm
31-501-588 32 mm
31-501-976 8 mm
31-501-977 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-978 Supplier Synthware™ Supplier No. R1420
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement PTFE Lined Silicone Septums

Specifications

Color White
For Use With (Application) Organic Synthesis
Material Silicon
Quantity 1 Ea.
Sterility Non-sterile
Thread Size (Metric) 20 mm
Liner Material PTFE
Closure Size 20 mm
Diameter (Metric) 20 mm
Autoclavable Not Autoclavable
Disposable Reusable
Product Type Septum
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.