Learn More
Description
- Ten samples are confirmed positive for anti-HTLV-I by Western blot; Ten are confirmed positive for anti-HTLV-II; One sample is negative for anti-HTLV by all methods used
- All members were processed by filtration through 0.8μm filters
- No preservatives
- For research use only; Not for use in diagnostic procedures
Specifications
Specifications
| Content And Storage | -10°C |
| Format | Panel |
| Type | Anti-HTLV I/II Mixed Titer Performance Panel |
| Includes | Set of 21 undiluted aliquots from Plasma units: 10 members positive for Anti-HTLV I, 10 members positive for Anti-HTLV II, one member is non-reactive |
| Intended Use | Evaluating Anti-HTLV I, Anti-HTLV II, Anti-HTLV I/II test system using well characterized specimens, to provide comprehensive data for comparative analysis |
| Quantity | 21 x 1.2 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.