Learn More
Description
- Specimens are undiluted aliquots from plasma units collected from blood donors in the United States, Central and South America and Mexico
- All panel members were found nonreactive for HBsAg, anti-HIV and anti-HCV
- For research use only: Not for use in diagnostic procedures
Specifications
Specifications
| Content And Storage | -20°C |
| Format | Panel |
| Type | Anti-T. cruzi (Chagas) Performance Panel |
| Includes | Set of 21 aliquots from Plasma units with reactivity ranging from negative to strongly positive for Anti-T.cruzi |
| Intended Use | Evaluating chagas test system using well characterized specimens, to provide comprehensive data for comparative analysis |
| Quantity | 21 x 1.2 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.