Learn More
Description
- Consists of 14 aliquots of plasma units with re-activities ranging from negative to moderately positive for anti-HCV
- One specimen negative for anti-HCV is included as nonreactive sample
- Specimens are collected from asymptomatic blood donors from 1992-2005
- Units were aseptically filtered
- 1 Vial/member, 1.0mL/vial
Specifications
Specifications
| Content And Storage | -10°C |
| Format | Panel |
| Type | Anti-HCV Low Titer Performance Panel |
| Includes | Set of 14 aliquots of Plasma units with re-activities ranging from negative to moderately positive for Anti-HCV |
| Intended Use | Evaluating HCV test system using well characterized specimens, to provide comprehensive data for comparative analysis |
| Quantity | 14 x 1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.