Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BD Avantgarde.Line - Standard-Incubator with Gravity Convection PROMO
SDP

Catalog No. 08111403PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
253 L
737 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-403PM 737 L
08-111-402PM 253 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-403PM Supplier BINDER™ Supplier No. 90100332PM

missing translation for 'validMainframeMsg'

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.

  • Temperature range: ambient temperature plus 5°C to 100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Gravity convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Alarm Types Visual
Capacity (English) 26 cu. ft.
Capacity (English) Shelf 99.2 lb.
Capacity (Metric) Shelf 45 kg
Capacity (Metric) 737 L
Convection Type Gravity, APT.Line Technology
No. of Shelves 2
Temperature Range (Metric) 5°C to 100°C
Type Standard Incubator
Display LCD
Model BD720UL-240V
No. of Doors 2
Dimensions (D x W x H) Interior 960 x 600 x 1280 mm
Dimensions (L x W x H) 1165 x 1590 x 870 mm
Weight (English) 374.8 lb.
Weight (Metric) 170 kg
Electrical Requirements 240 V, 50/60 Hz, 16 A
Voltage 240 V
Wattage 1.75 kW
Amperage 7.3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.