Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BD Classic.Line - Standard-Incubator with Gravity Convection PROMO
SDP

Catalog No. 08111405PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
20 L
400 L
Model:
BD023UL-120V
BD400UL-120V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-405PM 400 L BD400UL-120V
08-111-404PM 20 L BD023UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-405PM Supplier BINDER™ Supplier No. 90100176PM

The BINDER incubator of the BD series with gravity convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.

  • Temperature range: room temperature plus 5°C to 100°C
  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Computer interface: RS 422

Specifications

Alarm Types Visual
Capacity (English) 14.1 cu. ft.
Capacity (English) Shelf 77.2 lb.
Capacity (Metric) Shelf 35 kg
Capacity (Metric) 400 L
Convection Type Gravity, APT.Line Technology
No. of Shelves 2
Temperature Range (Metric) 5°C to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 45 kg
Model BD400UL-120V
No. of Doors 2
Dimensions (D x W x H) Interior 1000 x 500 x 800 mm
Dimensions (L x W x H) 1235 x 1025 x 765 mm
Weight (English) 297.6 lb.
Weight (Metric) 135 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.85 kW
Amperage 7.4 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.