Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BD-S Solid.Line Standard Incubator with Gravity Convection, 62 L
GREENER_CHOICESDP

Catalog No. 08111406 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
62 L
Model:
BDS056UL-120V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-406 62 L BDS056UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-406 Supplier BINDER™ Supplier No. 90900017
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Temperature Range: Ambient +5°C to 70°C

  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • Inner door made of tempered safety glass
  • 1 chrome-plated rack, incl. shelf supports
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (Metric) 62 L
No. of Shelves 1 std. / 3 max.
Temperature Range (Metric) Ambient +5°C to 70°C
Load Bearing Capacity (Metric) 15 kg
Model BDS056UL-120V
No. of Doors 1
Dimensions (D x W x H) Interior 350 x 400 x 440 mm
Dimensions (L x W x H) 577 x 612 x 625 mm
Electrical Requirements 120 V, 60 Hz, 12.5 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.