Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BF Avantgarde.Line Standard Incubator with Forced Convection PROMO
SDP

Catalog No. 08111408PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
59 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-408PM 59 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-408PM Supplier BINDER™ Supplier No. 90100314PM

missing translation for 'validMainframeMsg'

Series BF Avantgarde.Line Standard Incubator with Forced Convection, High temperature accuracy

  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • 4 stable castors, two with brakes, from 720 liters
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (Metric) 59 L
No. of Shelves 2 std. / 4 max.
Temperature Range (Metric) Ambient +7° to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 30 kg
Model BF056UL-120 V
No. of Doors 1
Dimensions (D x W x H) Interior 340 x 400 x 440 mm
Dimensions (L x W x H) 565 x 560 x 625 mm
Electrical Requirements 120 V, 60 Hz, 12.5 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.