Learn More
BINDER™ Series BF Avantgarde.Line Standard Incubator with Forced Convection PROMO
Shop All BINDER Inc. Products

Description
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Units up to 115 L are stackable
- 4 stable castors, two with brakes, from 720 liters
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Specifications
| Capacity (Metric) | 114 L |
| No. of Shelves | 2 std. / 5 max. |
| Temperature Range (Metric) | Ambient +8° to 100°C |
| Type | Standard Incubator |
| Load Bearing Capacity (Metric) | 30 kg |
| Model | BF115UL-120 V |
| No. of Doors | 1 |
| Dimensions (D x W x H) Interior | 380 x 550 x 550 mm |
| Dimensions (L x W x H) | 605 x 710 x 735 mm |
| Electrical Requirements | 120 V, 60 Hz, 12.5 A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.