Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BF Avantgarde.Line - Standard-Incubator with Forced Convection PROMO
SDP

Catalog No. 08111410PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
257 L
734 L
Model:
BF260UL-120V
BF720UL-240V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-410PM 257 L BF260UL-120V
08-111-411PM 734 L BF720UL-240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-410PM Supplier BINDER™ Supplier No. 90100320PM

The BINDER incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.

  • Temperature range: 7°C to 8°C above ambient temperature to +100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • 4 stable castors, two with brakes, from 720 liters
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 9.1 cu. ft.
Capacity (English) Shelf 88.2 lb.
Capacity (Metric) Shelf 40 kg
Capacity (Metric) 257 L
No. of Shelves 2
Temperature Range (Metric) 7°C to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 40 kg
Model BF260UL-120V
No. of Doors 1
Dimensions (D x W x H) Interior 650 x 510 x 780 mm
Dimensions (L x W x H) 810 x 845 x 760 mm
Weight (English) 180.8 lb.
Weight (Metric) 82 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 1 kW
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.