Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BF Avantgarde.Line Standard Incubator with Forced Convection, 114 L
GREENER_CHOICESDP

Catalog No. 08111409 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity: 114 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08-111-409 Capacity: 114 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-409 Supplier BINDER™ Supplier No. 90100316
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Temperature Range: Ambient +8°C to 100°C

  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • 4 stable castors, two with brakes, from 720 liters
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (Metric) 114 L
No. of Shelves 2 std. / 5 max.
Temperature Range (Metric) Ambient +8°C to 100°C
Load Bearing Capacity (Metric) 30 kg
Model BF115UL-120V
No. of Doors 1
Dimensions (D x W x H) Interior 380 x 550 x 550 mm
Dimensions (L x W x H) 605 x 710 x 735 mm
Electrical Requirements 120 V, 60 Hz, 12.5 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.