Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BF Classic.Line - Standard-Incubator with Forced Convection
GREENER_CHOICESDP

Catalog No. 08111412 Shop All BINDER Inc. Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-111-412 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-412 Supplier BINDER™ Supplier No. 90100242
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The BINDER incubator of the BF series with mechanical convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.

  • Temperature range: room temperature plus 5°C to 100°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Computer interface: RS 422

Specifications

Alarm Types Visual
Capacity (English) 14.1 cu. ft.
Capacity (English) Shelf 77.2 lb.
Capacity (Metric) Shelf 35 kg
Description BF400UL-120V, Standard, Series BF Classic.Line - Standard-Incubator with Forced Convection, 400 L, 120 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 400 L
Chamber Material Stainless Steel
Convection Type Forced, APT.Line Technology
For Use With (Equipment) BINDER Standard Incubators
Lighting No
Material Steel
No. of Places 2
No. of Shelves 2 std./9 max.
Plug Type Nema 5-15
Temperature Range (Metric) Ambient +5° to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 35 kg
Model BF400UL-120V
No. of Doors 2
Dimensions (D x W x H) Interior 1000 x 500 x 800 mm
Dimensions (L x W x H) 1235 x 1025 x 765 mm
Weight (English) 319.7 lb.
Weight (Metric) 145 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.85 kW
Amperage 7.4 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.