Learn More
BINDER™ Series BF Classic.Line - Standard-Incubator with Forced Convection PROMO
Shop All BINDER Inc. Products

Description
- Temperature range: room temperature plus 5°C to 100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with timer functions
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
- Computer interface: RS 422
Specifications
Specifications
| Alarm Types | Visual |
| Capacity (English) | 14.1 cu. ft. |
| Capacity (English) Shelf | 77.2 lb. |
| Capacity (Metric) Shelf | 35 kg |
| Capacity (Metric) | 400 L |
| Convection Type | Forced, APT.Line Technology |
| No. of Shelves | 2 |
| Temperature Range (Metric) | 5°C to 100°C |
| Type | Standard Incubator |
| Load Bearing Capacity (Metric) | 35 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.