Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED Avantgarde.Line Drying and Heating Chamber, 255 L PROMO
SDP

Catalog No. 08111416PM Shop All BINDER Inc. Products
Change view
Click to view available options
Voltage:
240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-111-416PM 240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-416PM Supplier BINDER™ Supplier No. 90100340PM

missing translation for 'validMainframeMsg'

Temperature Range: 5° above ambient to 300°C

  • High temporal and spatial temperature accuracy
  • High energy efficiency
  • Temperature Range: ambient temperature plus 5° to 300°C
  • High temperature accuracy due to APT.line™ technology
  • Natural or gravity convection
  • controller with LCD display
  • Electromechanical control of exhaust air flap
  • Two chrome-plated racks
  • Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (Metric) Shelf 40 kg
Controller Type Controller with LCD display
Autoclavable Not Autoclavable
Capacity (Metric) 255 L
Chamber Material Stainless Steel
Convection Type Natural, APT.Line Technolgoy
For Use With (Equipment) BINDER Standard Ovens
Lighting No
Material Steel
No. of Places 2
No. of Shelves 2 std./8 max.
Plug Type Nema 6-20
Temperature Range (Metric) Ambient +5° to 300°C
Display LCD
Model ED260UL-240V
No. of Doors 1
Dimensions (D x W x H) Interior 55 x 61 x 76 cm
Dimensions (L x W x H) 76 x 81 x 96.5 cm
Weight (Metric) 85 kg
Electrical Requirements 230 V, 3 Phase, 50/60 Hz, 2.45 kW, 16 A
Voltage 240 V
Wattage 355 wh/h
Amperage 16 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.