Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED Avantgarde.Line - Drying and Heating Chamber with Gravity Convection
GREENER_CHOICESDP

Catalog No. 08111416 Shop All BINDER Inc. Products
Change view
Click to view available options
Model:
ED056UL-120V
ED115UL-120V
ED260UL-240V
Capacity (Metric):
57 L
114 L
255 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
08-111-416 ED260UL-240V 255 L
08-111-414 ED056UL-120V 57 L
08-111-415 ED115UL-120V 114 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-416 Supplier BINDER™ Supplier No. 90100340
Get a Rack with Drying Oven Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to 300°C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

  • Temperature range: ambient temperature plus 5°C to 300°C
  • High temperature accuracy thanks to APT.line™ technology
  • Gravity convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 9 cu. ft.
Controller Type Controller with LCD display
Convection Type Natural
Description ED260UL-240V, Standard, Series ED Avantgarde.Line - Drying and Heating Chamber with Gravity Convection, 255 L, 240 V 1∼ 60 Hz
Capacity (Metric) 255 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Display LCD
Max. Shelf Load 40 kg
Model ED260UL-240V
No. of Shelves 2 std./8 max.
Dimensions (D x W x H) Interior 610 x 550 x 760 mm
Dimensions (L x W x H) 810 x 940 x 760 mm
Weight (English) 185.2 lb.
Weight (Metric) 84 kg
Electrical Requirements 230 V, 3 Phase, 50/60 Hz, 2.45 kW, 16 A
Voltage 240 V
Wattage 2.45 kW
Amperage 16 A
Frequency 60 Hz
Convection Technology APT.Line™ Technology
No. of Doors 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.